This product requires certification to purchase.

8 gph Touch-Free Bi-Level Water Cooler in Sandstone

Oasis

VersaCooler® II 8 gph Touch-Free Bi-Level Water Cooler in Sandstone

  • Fast #
  • Part #OPG8ACSLTTSAND
  • Item #8964707
  • Manufacturer Part #506235
5 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II 8 gph Touch-Free Bi-Level Water Cooler in Sandstone

  • Fast #
  • Part #OPG8ACSLTTSAND
  • Item #8964707
  • Manufacturer Part #506235
5 out of 5 Customer Rating

X Points

Color Finish Name: Sandstone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead-free waterways
  • Refrigerated; 8 gph
  • Flexible one piece water saver bubbler
  • Touch free sensor on both high and low side
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
Built-In Water Filter:
No
Collection:
VersaCooler® II
Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
Flow Rate:
8 gph
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Steel, Stainless Steel
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
UL 399
UPC:
092026181238
Volts:
115V
Watts:
500 W