8 gph Touch-Free Bi-Level Water Cooler in Stainless Steel
Versacooler® II 8 gph Touch-Free Bi-Level Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal design allows universal installation
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in material and construction
- Flexible and one-piece water saver bubbler infused with silver-based antimicrobial additive
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Contactless infrared sensor activation on each fountain operate independently of each other
- Includes integral self-scouring waste drain
- External access to stream height adjustment
- External access to thermostat with tool activated OFF position
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Built-In Water Filter:
- No
- Collection:
- Versacooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Steel, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 092026188503