8 gph Water Cooler in Greystone Steel with Electronic Bottle Filler
This product has been replaced by
Manufacturer Part #507026
VersaCooler® II 8 gph Water Cooler in Greystone Steel with Electronic Bottle Filler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refrigerated fountain bottle filler combo
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8 gph
- Collection:
- VersaCooler® II
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Depth:
- 16-9/32 in
- Height:
- 51-3/32 in
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- UPC:
- 092026185281
- Volts:
- 115V
- Width:
- 18-5/8 in