This product requires certification to purchase.

Barrier Free Water Cooler with Bottle Filler in Greystone

Oasis

VersaCooler® II Barrier Free Water Cooler with Bottle Filler in Greystone

  • Fast #
  • Part #OPGF8EBFGREYFR
  • Item #8964671
  • Manufacturer Part #506342
5 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II Barrier Free Water Cooler with Bottle Filler in Greystone

  • Fast #
  • Part #OPGF8EBFGREYFR
  • Item #8964671
  • Manufacturer Part #506342
5 out of 5 Customer Rating

X Points

Color Finish Name: Greystone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
Built-In Water Filter:
Yes
Chilling Capacity:
8 gph
Collection:
VersaCooler® II
Color Finish Category:
Greys
Color Finish Name:
Greystone
Depth:
17-5/8 in
Height:
51-3/32 in
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 61
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
092026183201
Volts:
115V
Width:
18-5/8 in