This product requires certification to purchase.

Bi-Level Water Cooler in Sandstone

Oasis

VersaCooler® II Bi-Level Water Cooler in Sandstone

  • Fast #
  • Part #OPG8ACSL
  • Item #4457602
  • Manufacturer Part #PG8ACSL APR
4.5 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II Bi-Level Water Cooler in Sandstone

  • Fast #
  • Part #OPG8ACSL
  • Item #4457602
  • Manufacturer Part #PG8ACSL APR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal design allows universal installation
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are Lead-Free in materials & construction
  • Flexible and one-piece water saver bubbler
  • Stainless steel top and heavy duty galvanized steel frame
  • High efficiency cooling system
  • Four push pads right unit only
  • External stream height adjustment
  • Mechanical activation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1, ANSI 61, ANSI 372
Built-In Water Filter:
No
Collection:
VersaCooler® II
Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Type:
OPG8ACSLAPR
UL Listed:
Yes
UPC:
092026172052
Volts:
115V