Filtered Refrigerated Bottle Filling Station with Single Water Cooler in Stainless Steel
VersaCooler® II Filtered Refrigerated Bottle Filling Station with Single Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in material and construction
- High efficiency cooling system
- Stainless steel top and heavy duty galvanized steel frame
- Contactless activation bottle filler with programmable auto shut off
- Ample space within the bottle filler cabinet to add filtration, including all OASIS filters
- Flexible one-piece water saver bubbler infused with silver-based antimicrobial additive
- Includes integral self-scouring waste drain
- External access to stream height adjustment
- External access to thermostat with tool activated OFF position
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8
- Collection:
- VersaCooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- Number of Bowls:
- 1
- Product Type:
- Bottle Filling Station, Water Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 092026191909
- Volts:
- 115V
- Width:
- 17-5/8