Touch-Free Bi-Level Water Cooler in Greystone (Sensor Activated Low Unit Only)
VersaCooler® II Touch-Free Bi-Level Water Cooler in Greystone (Sensor Activated Low Unit Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal design allows universal installation
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in material and construction
- Flexible and one-piece water saver bubbler infused with silver-based antimicrobial additive
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Infrared sensor activation - left unit only
- Four antimicrobial copper push pads - right unit only
- Includes integral self-scouring waste drain
- External access to stream height adjustment
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1, ANSI 61, ANSI 372
- Built-In Water Filter:
- No
- Collection:
- VersaCooler® II
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Type:
- O506670
- UPC:
- 092026187483