Wall Mount Bi-Level Indoor Water Cooler in Stainless Steel with Electric Bottle Filling Station
VersaCooler® II Wall Mount Bi-Level Indoor Water Cooler in Stainless Steel with Electric Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in material and construction
- Vandal resistant water saver bubbler with flexible guard
- Stainless steel top and heavy duty galvanized steel frame
- Vandal resistant mechanical front push button
- Vandal resistant fasteners
- Includes integral self-scouring waste drain
- External access to stream height adjustment on lower VersaCooler fountain
- External access to thermostat with tool activated OFF position
- Galvanized steel louver and bottom screens
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G, ANSI A117.1
- Built-In Water Filter:
- Yes
- Collection:
- VersaCooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 372, NSF 61, NSF 61-G
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 092026192319
- Volts:
- 115V
- Width:
- 17-5/8 in