This product requires certification to purchase.

Electronic Bottle Filler Retro-Fit Kit

This product has been replaced by

Wall Mount Contactless Electronic Bottle Filler Retro-Fit Kit in Steel Finish
Oasis Wall Mount Contactless Electronic Bottle Filler Retro-Fit Kit in Steel Finish
Manufacturer Part #507000
Oasis

VersaFiller™ Electronic Bottle Filler Retro-Fit Kit

  • Fast #
  • Part #OPWEBFSSNR
  • Item #7575573
  • Manufacturer Part #504791
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Wall Mount Contactless Electronic Bottle Filler Retro-Fit Kit in Steel Finish
Oasis Wall Mount Contactless Electronic Bottle Filler Retro-Fit Kit in Steel Finish
Manufacturer Part #507000
Oasis

VersaFiller™ Electronic Bottle Filler Retro-Fit Kit

  • Fast #
  • Part #OPWEBFSSNR
  • Item #7575573
  • Manufacturer Part #504791
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • Heavy duty galvanized steel frame
  • Contactless activation bottle filler with programmable auto shut off
  • Ample space within the bottle filler cabinet to add filtration, including all OASIS filters
  • Built-in filter monitor and bottle counter
  • Integrated back-lit bottle counter
  • Surface mount frame assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61
Built-In Water Filter:
No
Collection:
VersaFiller™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Height:
19 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Plastic, Stainless Steel
NSF:
NSF 372, NSF 61
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
092026175817
Volts:
115V
Width:
17-5/8 in