Mechanical Sports Bottle Filler Retro-Fit Kit
This product has been replaced by
Manufacturer Part #507012
VersaFiller™ Mechanical Sports Bottle Filler Retro-Fit Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Waterways are lead-free in material and construction
- Ample space within the bottle filler cabinet to add filtration, including all OASIS filters
- Heavy duty galvanized steel frame
- VersaFiller has independent mechanical activation
- Optional gaskets available to retrofit many Elkay EZ & LZ, Sunroc ADAD and Haws cooler
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- Built-In Water Filter:
- No
- Collection:
- VersaFiller™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-1/2 in
- Height:
- 16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- UPC:
- 092026170935
- Volts:
- 115V
- Width:
- 12-11/25 in