Wall Mount Electronic Bottle Filler Retro-Fit Kit in Steel Finish
VersaFiller™ Wall Mount Electronic Bottle Filler Retro-Fit Kit in Steel Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in material and construction
- Heavy duty galvanized steel frame
- Contactless activation bottle filler with programmable auto shut off
- VersaFilter lll located in top bottle filler for easy filter replacement with Tilt ‘N Tether
- Access through the top of the bottle filler for clean and easy replacement of filters with Tilt ‘N Tether
- Built-in filter monitor and bottle counter
- Logos permanently formed into the alcove and stainless steel wrapper
- LED lighted alcove
- Surface mount frame assembly
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Built-In Water Filter:
- Yes
- Collection:
- VersaFiller™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-1/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- Product Type:
- Bottle Filling Station
- UL Listed:
- UL 399
- UPC:
- 092026191985
- Volts:
- 115V
- Width:
- 16-9/32 in