This product requires certification to purchase.

36 x 48 x 75-1/2 in. Shower Unit in White

Oasis

Vursa Series 36 x 48 x 75-1/2 in. Shower Unit in White

  • Fast #
  • Part #OSH4836LSWH
  • Item #7310914
  • Manufacturer Part #SH-4836LSWH
4.2 out of 5 Customer Rating
Brand image
Oasis

Vursa Series 36 x 48 x 75-1/2 in. Shower Unit in White

  • Fast #
  • Part #OSH4836LSWH
  • Item #7310914
  • Manufacturer Part #SH-4836LSWH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One - piece fiberglass composite construction
  • Sanitary grade polyester gelcoat surface
  • 3-3/8" dia. center drain (see reverse side for location)
  • Elevated back wall shelves
  • Flat wall design to accommodate grab bar applications
  • Low profile dam (standard)
  • Textured floor pattern
  • Balsa wood core floor structure
  • Requires Certification

Specifications

Collection:
Vursa Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Enclosure Opening:
71-1/2 in
Material:
Fiberglass, Wood
Overall Height:
75-1/2 in
Overall Length:
36 in
Overall Width:
48 in
Shower Base Shape:
Rectangle
Threshold Height:
4 in