This product requires certification to purchase.

36 x 48 x 75-1/2 in. Shower Unit in White

Oasis

Vursa Series 36 x 48 x 75-1/2 in. Shower Unit in White

  • Fast #
  • Part #OSH4836RSWH
  • Item #7310921
  • Manufacturer Part #SH-4836RSWH
5 out of 5 Customer Rating
Brand image
Oasis

Vursa Series 36 x 48 x 75-1/2 in. Shower Unit in White

  • Fast #
  • Part #OSH4836RSWH
  • Item #7310921
  • Manufacturer Part #SH-4836RSWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One - piece fiberglass composite construction
  • Sanitary grade polyester gelcoat surface
  • 3-3/8" dia. center drain (see reverse side for location)
  • Elevated back wall shelves
  • Flat wall design to accommodate grab bar applications
  • Low profile dam (standard)
  • Textured floor pattern
  • Balsa wood core floor structure
  • Requires Certification

Specifications

Collection:
Vursa Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Enclosure Opening:
71-1/2
Material:
Fiberglass, Wood
Overall Height:
75-1/2
Overall Length:
36
Overall Width:
48
Shower Base Shape:
Rectangle
Threshold Height:
4