This product requires certification to purchase.

*CVR* 1.25 LB 50/50 BAR SOLD

Oatey®

*CVR* 1.25 LB 50/50 BAR SOLD

  • Fast #
  • Part #O20307
  • Item #2246616
  • Manufacturer Part #20307
3.4 out of 5 Customer Rating
Brand image
Oatey®

*CVR* 1.25 LB 50/50 BAR SOLD

  • Fast #
  • Part #O20307
  • Item #2246616
  • Manufacturer Part #20307
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oatey® Bar Solder is a tin-lead bar solder designed for use with copper drain piping, tin plating, seaming joints and sheet metal.
  • Requires Certification

Specifications

Application:
Soldering
Product Type:
Solder
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1.25 lb
UPC:
038753203072