*CVR* SAFE FLO/H205 FLUX SOLD KIT
*CVR* SAFE FLO/H205 FLUX SOLD KIT
Product Details
Product Details
- Oatey® Safe-Flo® Lead Free Plumbing Wire Solder is a silver bearing wire solder designed for plumbing and potable water line applications.
Specifications
- Depth:
- 5-1/4
- Height:
- 1/2
- Size:
- 8 oz
- Type:
- O50691
- UPC:
- 038753506913
- Width:
- 4-1/2