1/2 CPVC STUBOUT CLMP SLIDNG BRKT
1/2 CPVC STUBOUT CLMP SLIDNG BRKT
Product Details
Product Details
- Stub-out clamp for Oatey Sliding Wall Bracket
- For use with 1/2 in. CPVC or copper pipe
- Adjusts and slides into place on wall bracket by simply loosening a thumb-screw - no additional tools needed
- Place clamp into pre-punched holes on sliding wall bracket and secure using included screw
- Rubber grommet insert protects against corrosion and reduces pipe noise
- 25-pack
Specifications
- Coating:
- Pre-Galvanized
- Color Finish Name:
- Unfinished
- Depth:
- 787/1000
- Height:
- 2-559/1000
- Length:
- 787/1000
- Material:
- Steel
- Product Type:
- Bracket
- Type:
- O34361
- UPC:
- 038753494258
- Width:
- 2-189/250