1/2 in. Copper MIPS Water Hammer Arrestor
1/2 in. Copper MIPS Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3528Product Details
Product Details
- Try Oatey Quiet Pipes® hammer arrestors to help solve current and potential water hammer problems
- Helps reduce water line noise from loud hammering valves
- When a valve is closed abruptly, the water moves into the pressurized chamber of the hammer and the water pressure is absorbed to prevent banging within the pipeline
- Water hammer arrestor with shock-absorbing chamber
- May be installed on a hot or cold water valve in any direction
- Copper construction
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Material:
- Copper, Plastic, Rubber
- Material Type:
- NBR, Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753344812