1/2 in. PEX 90° Pipe Bend Supports
1/2 in. PEX 90° Pipe Bend Supports
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150Product Details
Product Details
- 90° PEX bend
- For use with 1/2 in. PEX pipe
- Pipe simply snaps into the bend, no kinking or bending needed
- Allows for easy, struggle-free assembly
- Conveniently fits stub-out assemblies
- Suitable for many types of installations, including direct installation onto wall
- Made of durable polypropylene
- Higher lip helps reduce damage to the PEX tube
- 50-pack
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential, Commercial
- Color Finish Name:
- Grey
- Depth:
- 3-191/250 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-191/250 in
- Length:
- 3-191/250 in
- Material:
- Steel, Polypropylene
- Product Type:
- Hanger
- Rigid Conduit Size:
- 1/2 in
- UPC:
- 038753494227