This product requires certification to purchase.

1/2 in. PVC Closet Flange Spacer

Oatey®

1/2 in. PVC Closet Flange Spacer

  • Fast #
  • Part #O43646
  • Item #3534956
  • Manufacturer Part #43646
5 out of 5 Customer Rating
Brand image
Oatey®

1/2 in. PVC Closet Flange Spacer

  • Fast #
  • Part #O43646
  • Item #3534956
  • Manufacturer Part #43646
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1368
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Build up existing closet flange when new or replacement flooring leaves flange below grade
  • Stack rings (maximum of 3) onto existing closet flange ring to accommodate desired height
  • Spacer made of PVC plastic
  • Rings can be solvent welded together on the horizontal surface using PVC solvent cement or can be secured using mechanical means
  • Apply 100% silicone between spacer and original flange below
  • Covered under Oatey's Limited warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Test Cap Included:
No
UPC:
038753436463