1/4 in. Copper OD Compression Water Hammer Arrestor
1/4 in. Copper OD Compression Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2880Product Details
Product Details
- Quiet pipes hammer arrestors shall be installed in any supply application which could experience water hammer
- Helps reduce water line noise from loud hammering valves
- Arrestors shall be lead-free, made of copper and include a polypropylene piston with two NBR O-rings
- Meets ANSI/ASSE1010-2004 requirements
- Listed and approved for installation with no access panel required
- Available in sizes AA
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- End Connection 1:
- OD Compression
- End Connection 2:
- Female
- End Connections:
- OD Compression x Female
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed:
- Yes
- Material:
- Copper, Plastic, Rubber
- Material Type:
- NBR, Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753344751