1/4 in. Copper Sweat Center Drain Washing Machine Outlet Box
This product has been replaced by
Manufacturer Part #38100
1/4 in. Copper Sweat Center Drain Washing Machine Outlet Box
Product Details
Product Details
- Features 4 support brackets
- Easy drain knockout
- Top mount knockouts
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Depth:
- 3-5/8
- Height:
- 7-1/2
- Length:
- 17-1/2
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038753389349
- Width:
- 8-3/4