This product requires certification to purchase.

1/4-Turn CPVC Low Lead, Standard Pack, 6' SS Hose

Oatey®

1/4-Turn CPVC Low Lead, Standard Pack, 6' SS Hose

  • Fast #
  • Part #O39153
  • Item #3891312
  • Manufacturer Part #39153
3.4 out of 5 Customer Rating
Brand image
Oatey®

1/4-Turn CPVC Low Lead, Standard Pack, 6' SS Hose

  • Fast #
  • Part #O39153
  • Item #3891312
  • Manufacturer Part #39153
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H
  • Connects to CPVC supply line with solvent weld connection
  • Accommodates 1 hammer arrestor, sold separately, to reduce noise and protect pipes
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispense
  • Requires Certification

Specifications

Box Material:
High Impact Polystyrene
Fire Rated:
No
Height:
3-1/2
Length:
6
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Overall Box Size:
6 in x 6-21/50 in x 3-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Ice Maker
UPC:
038753391533
Water Hammer Arrestor Included:
No
Width:
6-21/50