1/4-Turn F1807 Round Ice Makes Supply Box
1/4-Turn F1807 Round Ice Makes Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rimob 1/4 Turn F1807 Pex Standard Pack Ll
- Includes preloaded nails and 2 support brackets for mounting options
- Valves comply with requirements of NSF 61, Section 9
Documents
Specifications
- Box Material:
- Plastic
- Depth:
- 2-7/8 in
- Fire Rated:
- No
- Overall Box Size:
- 5 in x 2-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UPC:
- 038753392097
- Water Hammer Arrestor Included:
- No