This product requires certification to purchase.

1/4-Turn Ice Maker Supply Box, Copper

Oatey®

1/4-Turn Ice Maker Supply Box, Copper

  • Fast #
  • Part #O39166
  • Item #3891322
  • Manufacturer Part #39166
4.5 out of 5 Customer Rating
Brand image
Oatey®

1/4-Turn Ice Maker Supply Box, Copper

  • Fast #
  • Part #O39166
  • Item #3891322
  • Manufacturer Part #39166
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oatey® Ice Maker Outlet Valves provide a quick, safe water supply and shut-off for refrigerator ice makers and water dispensers. They are designed for use in commercial or residential applications that require recessed supply valves.
  • Box made of high impact polystyrene
  • 2 support brackets
  • Requires Certification

Documents


Specifications

Depth:
8 in
Height:
3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Ice Maker
UPC:
038753391663
Water Hammer Arrestor Included:
Yes
Width:
2 in