1/4-Turn Viega PEX Press Hammer Ice Maker Supply Box, Contractor Pack
1/4-Turn Viega PEX Press Hammer Ice Maker Supply Box, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 2 support brackets
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
- Valves comply with requirements of NSF 61, section 9
- Connects to PEX supply line with F1807 Viega ProPress® connection
- Box made of high impact polystyrene stands up to the roughest job site abuse
- Box dimensions: 6.42 in W x 6 in H x 3-1/2 in D; box opening dimensions: 5.83 in W x 5.83 in H
- Faceplate dimensions: 8.19 in W x 8.07 in H
- Includes 1 Oatley quiet pipe hammer arrestor to reduce noise and protect pipes
- Square 6 x 6 icemaker outlet box
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Polystyrene
- Depth:
- 3-3/8
- Fire Rated:
- No
- Height:
- 6
- Length:
- 3-1/2
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 6-21/50 in x 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753383491
- Water Hammer Arrestor Included:
- Yes
- Width:
- 6-21/50