This product requires certification to purchase.

1/4-Turn Viega PEX Press Washing Machine Boxes with Hammer Arrestor

Oatey®

1/4-Turn Viega PEX Press Washing Machine Boxes with Hammer Arrestor

  • Fast #
  • Part #O38337
  • Item #7053768
  • Manufacturer Part #38337
3.3 out of 5 Customer Rating
Brand image
Oatey®

1/4-Turn Viega PEX Press Washing Machine Boxes with Hammer Arrestor

  • Fast #
  • Part #O38337
  • Item #7053768
  • Manufacturer Part #38337
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mount for condensate line
  • Knockout drain caps
  • Direct stud mount capability
  • Snap-on faceplate frame accommodates up to 1 in. drywall
  • Two support brackets and direct stud mounts for easy mounting
  • Box, faceplate, and brackets made from PVC
  • Box dimensions: 4 in. W x 2 in. H x 3.7 in. D; box opening dimensions: 9.778 in. W x 6.08 in. H
  • Faceplate dimensions: 12 in. W x 8-1/2 in. H
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Connects to PEX supply line with F1807 Viega ProPress® connection
  • Requires Certification

Documents


Specifications

Box Material:
PVC
Depth:
3-3/4 in
Height:
3-3/4 in
Length:
7 in
Overall Box Size:
7 in x 8-7/8 in x 3-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Viega PEX Press
Supply Box Type:
Washing Machine
UPC:
038753383378
Water Hammer Arrestor Included:
Yes
Width:
8-7/8 in