This product requires certification to purchase.

1/4in. PVC Closet Flange Spacer

Oatey®

1/4in. PVC Closet Flange Spacer

  • Fast #
  • Part #O43519
  • Item #365665
  • Manufacturer Part #43519
5 out of 5 Customer Rating
Brand image
Oatey®

1/4in. PVC Closet Flange Spacer

  • Fast #
  • Part #O43519
  • Item #365665
  • Manufacturer Part #43519
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4320
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Can be stacked to desired height
  • L1/4" thick
  • Build up existing closet flange when new or replacement flooring leaves flooring below grade
  • Stack rings (maximum of 3) onto existing closet flange ring to accommodate desired height
  • Rings can be solvent welded together on the horizontal surface using PVC solvent cement or can be secured using mechanical means
  • Covered under Oatey's Limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
1/2 in
Size
1/4 in
Width
6-5/7 in
Included Components
Test Cap Included
No
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Spacers
UPC
038753435190