1 - 6 in. Universal Plastic DWV Pipe Hanger in Black
1 - 6 in. Universal Plastic DWV Pipe Hanger in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in white and black color plastic
- Orientation of the strap can be reversed based on installation need
- Straight and angled nail hole patterns to accommodate tough installation angles
- Strap adjusts to accommodate 1 in. - 6 in. diameter pipe
- Compatible with multiple pipe materials
- 26 in. hanger stem length
- Made of durable black polypropylene and ABS plastic
- Universal DWV pipe hanger
- Features a 20° side angle nailing pattern
- Preloaded ring shank nails are corrosion resistant
Specifications
- Application:
- Drains, Vent, Wastewater
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 6 in
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- ABS, Polypropylene
- Maximum Temperature:
- 140
- Product Type:
- Pipe Hanger
- UL Listed:
- No
- UPC:
- 038753337791
- Width:
- 1 in
- Work Load Limit:
- 50 lb