1-1/2 in. Cast Iron Freestanding Tub Drain Kit with Stainless Steel Flange
1-1/2 in. Cast Iron Freestanding Tub Drain Kit with Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 224-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron construction meets fire code standards
- Universal drain for freestanding/island center and offset tubs
- Compatible with brass or schedule 40 tailpieces
- Easy, fast installation
- Simplifies rough-in installation between P-trap and tub
- Eliminates "stub out" method and the need to access the drain from below the floor
- Compact size allows the drain to fit inside 8 in, 10 in and 12 in joists
- Fits inside 4 in hole saw opening, making this drain great for remodels
- Pre-installed, tool-free 1/4 turn test plug allows for testing up to 40 ft of head
- Easy-to-grab protective cover keeps tile from being installed over the open drain and can be easily removed with channel locks
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Drain Base
- Drain Type:
- Bathtub Drain
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193740243