1-1/2 in. CTS 1-1/4 in. IPS Self-Closing Pipe Clamp
1-1/2 in. CTS 1-1/4 in. IPS Self-Closing Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 3600Product Details
Product Details
- 1-1/2 in. CTS and 1-1/4 in. IPS self-closing clamp
- For use with copper, steel, PEX and CPVC pipe
- Easily closes by pushing the pipe into the clamp
- Multi-functional clamp that can be mounted directly on studs, or to brackets, struts or threaded rods using accessories, sold separately
- 1.57-1.73 in. (40-44 mm) diameter
- Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
- Can be interlocked for running multiple pipes together
- Suitable for indoor and outdoor use
- Temperature resistant from -40°F to 200°F constant, +270°F peak
- To unlock, simply apply pressure and open the clamp
Specifications
- Application:
- Residential, Commercial
- Color Finish Name:
- Grey
- Depth:
- 2-51/1000
- Diameter - Outside:
- 1-73/100 in
- Fits Pipe Size:
- 1-1/2 in;1-1/4 in
- Height:
- 2-759/1000
- Length:
- 2-51/1000
- Material:
- Fabric
- Maximum Temperature:
- 270
- Product Type:
- Hanger
- Rigid Conduit Size:
- 1-1/2 in
- Type:
- O34342
- UPC:
- 038753494104
- Width:
- 297/500
- Work Load Limit:
- 269