This product requires certification to purchase.

1-1/2 IPS STRUT CLAMP

Oatey®

1-1/2 IPS STRUT CLAMP

  • Fast #
  • Part #O34309
  • Item #11663317
  • Manufacturer Part #34309
4.3 out of 5 Customer Rating
Brand image
Oatey®

1-1/2 IPS STRUT CLAMP

  • Fast #
  • Part #O34309
  • Item #11663317
  • Manufacturer Part #34309
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4200
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • 1-1/2 in. IPS/EMT strut clamp
  • For use with steel pipes and EMT conduit
  • One-piece design eliminates loose parts
  • Mount on strut, threaded rod or directly on wall/ceiling for ultimate installation flexibility
  • Three-way screw accommodates Phillips, flat and hex screwdrivers
  • Easy to install
  • Durable steel construction features high-grade Zn-Mg based coating
  • UL2239, C UPC (IAPMO)
  • 25-pack
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Residential, Commercial
Color Finish Name:
Unfinished
Depth:
2-91/125
Fits Pipe Size:
1-1/2 in
Height:
3-53/500
Length:
2-91/125
Material:
Steel
Maximum Temperature:
200
Minimum Temperature:
-40
Product Type:
Hanger
Rigid Conduit Size:
1-1/2 in
Type:
O34309
UPC:
038753493909
Work Load Limit:
400