1 in. & 1-1/2 in. PVC Water Heater Pan Adapter
1 in. & 1-1/2 in. PVC Water Heater Pan Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4620-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVC water heater adapter fits 1 1/2" inside
- Available with 1” PVC, 1-1/2” PVC or 1” CPVC drain fittings to allow for connection to indirect drain
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 1 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 1-1/2 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Rust Resistant:
- No
- Shape:
- Round
- UPC:
- 038753340869