1-1/2 in. Brush Top Dauber
1-1/2 in. Brush Top Dauber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 3840-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brush top fits 16 oz. and 32 oz. cement, primer or cleaner cans
- 1- 1/2 in. in length
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- Application:
- Residential
- Color Finish Name:
- Red
- Length:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Dauber
- UPC:
- 038753312576
- Width:
- 1/4 in