1-1/2 in. IPS Cast Iron Shower Drain
1-1/2 in. IPS Cast Iron Shower Drain
Product Details
Product Details
- Oatey® 151 Series Cast Iron And Plastic Two Part Shower Drain is designed for use with tile or marble shower bases and are ideal for use with tile shower applications.
- Use over the outlet of a drainage pipe
Documents
Specifications
- Application:
- Drain
- Color Finish Name:
- Stainless Steel
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 1-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753421926