1-1/2 in. No Calk RAIN COLL
1-1/2 in. No Calk RAIN COLL
Frequently Purchased Together
Product Details
- Rated 180°F continuous heat and approved for Type B installations
- No caulking needed
- Non-fading collar material
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Diameter:
- 1-1/2 in
- Material:
- Rubber
- Origin:
- Domestic
- Roof Flashing Material:
- Rubber
- Roof Flashing Size:
- 1-1/4 x 1-1/2 in
- Size:
- 1-1/4 x 1-1/2 in
- Weight:
- 0.05 lb
- Width:
- 3-1/2 in