1-1/4 - 3 in Master Flash Roof Flashing
Retro Master Flash® 1-1/4 - 3 in Master Flash Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® retro master flash® roof flashings are engineered for profiled roofing material and designed for installations where standard flashing can't be used because of continuous pipe or obstructions
- Flexible base conforms to most flat or contoured roof surfaces including clay tile and metal roofs
- Approved for type B installations
- Master Boot is made of EPDM and compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light
- Master Boot is easily customized with a sharp knife or scissors to accommodate a broad range of pipes and vent diameters
- Continuous temperature resistance to 212°F intermittent temperature resistance to 275°F
- Do not use petroleum based products on retro master roof flashings
Specifications
- Collection:
- Retro Master Flash®
- Color:
- Black
- Heat Rating:
- 275
- Height:
- 4
- Pipe Diameter:
- 4
- Roof Degree Pitch:
- 0-45°
- Roof Flashing Material:
- Plastic
- Roof Flashing Size:
- 8 in x 8 in
- Size:
- 8 in x 8 in
- UPC:
- 750405147519