1-1/4 in. Polypropylene Standard Pipe Clamp
1-1/4 in. Polypropylene Standard Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatley® standard pipe clamp allows fast and easy installation of all types of copper tube size (CTS) and drain, waste and vent (DWV) sized piping
- Temperature range of 0° F to 160° F
- Minimizes the transmission of water line noise
- No corrosion -- made of durable polypropylene (gray color)
- Ribbed design allows pipe to cool faster and expand/contract freely
- Can be used on hydronic systems
Documents
Specifications
- Application:
- DWV Pipe, Galvanized Pipe, Hydronic Heating, Pipe Support
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2-3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 7/8 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Standard Pipe Clamp
- UL Listed:
- No
- UPC:
- 038753339436
- Weight:
- 0.016 lb
- Width:
- 1-1/4 in