1/2 - 3/4 x 3 in. Steel Copper Tube Nailer
1/2 - 3/4 x 3 in. Steel Copper Tube Nailer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000 Pallet: 100000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with copper, PVC, CPVC, galvanized, PEX and other piping systems
- 1/2 in. to 3/4 in. Copper coated steel hanger
- 12 gauge copper coated steel construction
- 12 gauge PVC plastic coated steel ll hammer flat tube nailer into wooden rafters, joists or studs
- Properly secured piping systems reduce noise transmission
- For warranty product details, refer to the Oatey limited warranty document
Documents
Specifications
- Coating:
- Copper
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Height:
- 2
- Length:
- 3
- Material:
- Steel
- Product Type:
- Flat Tube Nailer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753339665
- Width:
- 2-1/2