This product requires certification to purchase.

1/4 in. CPVC Hammer Brass Ball Valve

Oatey®

1/4 in. CPVC Hammer Brass Ball Valve

  • Fast #
  • Part #O39213
  • Item #4047505
  • Manufacturer Part #39213
4.2 out of 5 Customer Rating
Brand image
Oatey®

1/4 in. CPVC Hammer Brass Ball Valve

  • Fast #
  • Part #O39213
  • Item #4047505
  • Manufacturer Part #39213
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey Rimob 1/4 Turn F1807 PEX Hammer Standard PACK LL
  • Includes preloaded nails and 2 support brackets for mounting options
  • Valves comply with requirements of NSF 61, Section 9
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807
Color Finish Name:
White
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UL Listed:
No
UPC:
038753392134
Valve Size:
1/4 in
Valve Type:
Ball Valve