1/4-Turn Ice Maker Supply Box, F1960 PEX
1/4-Turn Ice Maker Supply Box, F1960 PEX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply line to quick closing valves
- Box made of high impact polystyrene
- 2 support brackets
Documents
Specifications
- Box Material:
- Plastic
- Connection Size:
- 1/4
- Height:
- 4
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- UL Listed:
- No
- UPC:
- 038753391731
- Water Hammer Arrestor Included:
- Yes
- Width:
- 1-1/2