1 in. Deep Plastic Faceplate for I2K and S2K
I2K® 1 in. Deep Plastic Faceplate for I2K and S2K
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1176-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
- Preloaded nails
- Right or left hand installation
- Valves comply with requirements of NSF 61, Section 9
- No support bracket needed
- 1" deep faceplate
- For warranty product details, refer to the Oatey limited warranty document
Specifications
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- I2K®
- Depth:
- 2-7/20 in
- Height:
- 5-3/5 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Overall Box Size:
- 2-7/20 in x 4-1/20 in x 5-3/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Supply Box Type:
- Ice Maker
- UPC:
- 038753386225
- Water Hammer Arrestor Included:
- No
- Width:
- 4-1/20 in