1 in. Copper F1960 Water Hammer Arrestor
1 in. Copper F1960 Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Try Oatey Quiet Pipes® hammer arrestors to help solve current and potential water hammer problems
- Helps reduce water line noise from loud hammering valves
- May be installed on a hot or cold water valve in any direction
- Oatey Quiet Pipes conform to ANSI/ASSE 1010–2004, PDI WH-201 and are listed and approved for installation with no access panel required
- Arrestor body made of copper (type k) materials
- Piston made of polypropylene with two NBR O-rings
- Oatey Quiet Pipes water hammer arrestors carry a limited warranty that is equal in duration to the lifetime of the plumbing system in which they are installed. All other terms and conditions of the limited warranty shall apply to these products.
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- End Connection 1:
- F1960
- End Connection 2:
- PEX
- End Connections:
- F1960 x PEX
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- Yes
- Material:
- Copper, Plastic, Rubber
- Material Type:
- NBR, Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753344966