1 gal. Cutting Oil in Clear
1 gal. Cutting Oil in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Protection helps make sharp clean threads while extending the life of your dies
- Formulated for hand thread cutting machines
- Anti-wear additives help ensure quick, high-quality cuts with minimal equipment wear
Specifications
- Application:
- Low Speed
- Color Finish Name:
- Clear
- Depth:
- 11-1/2
- Height:
- 8
- Length:
- 2-3/4
- Material:
- Petroleum Hydrocarbon Mixture
- Product Type:
- Cutting Oil
- Size:
- 1 gal
- UPC:
- 038753302027
- Width:
- 2-3/4