1 gal. Special Medium Milky Clear ABS Pipe Cement
1 gal. Special Medium Milky Clear ABS Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in a variety of sizes
- Medium-bodied, Milky Clear Cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit
- Recommended application temperature 40° F to 110° F / 4° C to 43° C
- Formulated to eliminate the clean-up problems associated with black ABS cements
- Fast curing for all non-pressure applications
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
Specifications
- ASTM:
- ASTM D-2235
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Set Time:
- Fast Set
- Size:
- 1 gal
- UPC:
- 038753309248