1 gal Regular Set Plastic Grey Pipe Cement
1 gal Regular Set Plastic Grey Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® EP13 Extra Heavy Duty Gray PVC Cement is an extra-heavy-bodied, slow-setting, gray solvent cement formulated for use on all classes and schedules of PVC pipe up to 30".
- For DWV, pressure pipe and potable water applications
- Slow set cement ideal for fabrication and warm weather application
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Plastic
- Set Time:
- Regular Set
- Size:
- 1 gal
- UPC:
- 038753303444