1 Gang LUB For RUB Gasket
1 Gang LUB For RUB Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dissolves in hot water
- Adheres to wet and dry surfaces
- Non-toxic, soft, paste like material for lubricating bell joint pipe gaskets
- Will not deteriorate natural or synthetic rubber
- Will not support bacteria
Specifications
- Application:
- Lubricants
- Color Finish Name:
- Amber
- Material:
- Rubber
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 1 gal
- Temperature Range:
- -10 to 150 Deg F
- Type:
- O30601
- UPC:
- 038753306018