1 Gang PVC Reg Clear Cement
1 Gang PVC Reg Clear Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- United Elchem 2200 Series PVC Cement Regular Clear is formulated for use on all schedules and classes of PVC pipe and fittings up to 4" Sch. 40 and up to 2" for Schedule 80.
Specifications
- SCAQMD Compliant:
- No
- Size:
- 1 gal
- Type:
- O2224
- UPC:
- 083675022249