1 in. & 1-1/2 in. PVC Water Heater Pan Adapter
1 in. & 1-1/2 in. PVC Water Heater Pan Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 5880-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapter for water heater pans
- Available with 1” PVC, 1-½” PVC or 1” CPVC drain fittings to allow for connection to indirect drain
Documents
Specifications
- Depth:
- 2-1/2
- Diameter:
- 1
- Drain Location:
- Side
- Drain Opening:
- 1
- Gauge (metal):
- 28
- Hardware Included:
- No
- Height:
- 2
- Length:
- 2
- Material:
- Plastic
- Material Type:
- PVC
- Rust Resistant:
- No
- Shape:
- Round
- UPC:
- 038753340883