This product requires certification to purchase.

1 in. CPVC Water Heater Pan Adapter

Oatey®

1 in. CPVC Water Heater Pan Adapter

  • Fast #
  • Part #O34089
  • Item #673928
  • Manufacturer Part #34089
5 out of 5 Customer Rating
Brand image
Oatey®

1 in. CPVC Water Heater Pan Adapter

  • Fast #
  • Part #O34089
  • Item #673928
  • Manufacturer Part #34089
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2940
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adapter for water heater pans
  • Drain fitting allows for connection to indirect drain
  • Protects gas or electric water heaters from water damage
  • Requires Certification

Documents


Specifications

Depth:
2
Diameter:
1
Drain Location:
Side
Drain Opening:
1
Gauge (metal):
28
Hardware Included:
No
Height:
1
Length:
1
Material:
Plastic
Material Type:
CPVC
Rust Resistant:
No
Shape:
Round
UPC:
038753340890