1 in. Copper MIPS Water Hammer Arrestor
1 in. Copper MIPS Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Copper construction
- Helps reduce water line noise from loud hammering valves
- May be installed on a hot or cold water valve in any direction
- Can be installed horizontally, vertically and in any position in between
- Installation does not require cutting your drywall
- Quiet Pipes feature a simple piston design that delivers superior quality and ensures longer life
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- Material Type:
- NBR, Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753391779